0 items

Royal Metal Products 16 in. Reducer

R26516

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" roll formed galvanized steel with 1/8" hemmed edge
  • Collars are beaded onto reducer
  • Machine cut body assembled with 5/32" zinc-coated steel rivets

SPECIFICATIONS

Diameter
12 in
Gauge
26
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday