Royal Metal Products

16 in. x 10 in. - 14 in. x 10 in. 28 ga Galvanized Trunk Duct Reducer

Part #SHMTDR16101410  |  Manufacturer Part #41710161014

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Duct Shape: Rectangular

Duct Size: 16 in x 10 in - 14 in x 10 in

Gauge: 28

Material: Galvanized Steel