16 in. x 25 ft. Polyester R8 Flexible Air Duct

You last purchased this on
 
Royal Metal Products

16 in. x 25 ft. Polyester R8 Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

16 in. x 25 ft. Polyester R8 Flexible Air Duct

  • Fast #
  • Part #R902R816
  • Item #7032282
  • Manufacturer Part #902R816
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518
Diameter:
16 in
Diameter - Inside 1:
16 in
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5500
R value:
R8
Type:
R902R816
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round