16 x 14 in. 21 ga Galvanized Steel Ceiling Radiator Damper Sleeve

You last purchased this on
 
Royal Metal Products

16 x 14 in. 21 ga Galvanized Steel Ceiling Radiator Damper Sleeve

  • Fast #
  • Part #R557RDD1614
  • Item #7111377
  • Manufacturer Part #557RDD1614
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

16 x 14 in. 21 ga Galvanized Steel Ceiling Radiator Damper Sleeve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
21 ga
Height:
14 in
Material:
Steel
Thickness:
1.5 in
UL Listed:
UL 263
Width:
16 in