Royal Metal Products 16 x 16 in. Square to Round Transition with Flange

R421F1616

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
18 in
Duct Shape
Square to Round
Gauge
26
Length
16 in
Material
Galvanized Steel
Width
16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday