Royal Metal Products 17 in. Condensate Drain Pan

SHMFBXF111714

Manufacturer Part #: 241P111714

Length

17 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Depth
11 in
Height
14 in
Width
14 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday