18 in. 26 ga Air Tite with Damper
18 in. 26 ga Air Tite with Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Assembled with 1/8" x 1/8" zinc-coated steel rivets
- Galvanized steel construction with fire-retartant polyethylene foam gasket
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 18 in
- Gauge (metal):
- 28 ga
- Height:
- 5-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Round