18 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged

You last purchased this on
 
Royal Metal Products

18 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

18 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged

  • Fast #
  • Part #R901R818
  • Item #4742145
  • Manufacturer Part #901R818
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
18 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5500
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round