0 items

Royal Metal Products 18 x 24-1/2 x 21 in. Square To Round D-coil

R421F24122118

Diameter

18 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Diameter
18 in
Gauge
26
Length
24-1/2 in
Material
Galvanized Steel
Width
21 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday