Royal Metal Products

18 x 8 in. Shortway 45 Degree Elbow

Part #R445818  |  Manufacturer Part #445818

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vertical 45° angle

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 8 in

Duct Shape: Rectangular

Fitting Size 1: 18 in

Fitting Size 2: 8 in

Fitting Sizes: 18 in x 8 in

Gauge: 26

Height: 9-5/8 in

Length: 18 in

Material: Galvanized Steel

Width: 18 in