2-1/4 x 10 x 48 in. Galvanized Steel Duct Wall Stack

Part #R40121048  |  Item #3566998  |  Manufacturer Part #40121048

Call for Pricing EACH

Length:

48 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Duct Shape: Rectangular

Gauge: 26

Height: 2-1/4 in

Length: 48 in

Material: Galvanized Steel

Width: 10 in