0 items

Royal Metal Products 2 ft. 26 ga Galvanized Steel Pipe

R1012426

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Male and female locks are roll-formed using Modified Reeves Design
  • Pipe has 3/8" stiffener beads and rolled every 12" for added rigidity

SPECIFICATIONS

Diameter
10 in
Gauge
26
Length
2 ft
Material
Galvanized Steel

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday