Royal Metal Products

2 ft. x 14 in. 26 ga Galvanized Steel Pipe

Part #R101142426  |  Manufacturer Part #101142426

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Male and female locks are roll-formed using Modified Reeves Design
  • Pipe has 3/8" stiffener beads and rolled every 12" for added rigidity

Documents

Specifications

Diameter: 14 in

Duct Shape: Round

Gauge: 26

Length: 2 ft

Material: Galvanized Steel