Royal Metal Products 2 ft. x 3 in. Galvanized Steel Pipe

R101324

Manufacturer Part #: 10132426

Gauge

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 3/8" stiffener beads rolled every 12" for rigidity
  • Male and female locks are roll-formed using a Modified Reeves Design

SPECIFICATIONS

Diameter
3 in
Duct Shape
Round
Gauge
26
Length
2 ft
Material
Galvanized Steel

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday