Royal Metal Products 2 in. 10 ft. Can Stock

SHMCSK10

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can stock, 2" x 2" x 10' length

SPECIFICATIONS

Length
10 ft
Material
Steel
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday