2 x 10 x 5 in. 90 Degree Boot Galvanized Steel 30 ga

You last purchased this on
 
Royal Metal Products

2 x 10 x 5 in. 90 Degree Boot Galvanized Steel 30 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

2 x 10 x 5 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #R2432105
  • Item #3293307
  • Manufacturer Part #2432105
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Features 1/8" hem on both collar and register openings
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Galvanized
Diameter:
5 in
Gauge (metal):
30 ga
Length:
2 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
10 in