20 in. x 18 in. 26 ga Galvanized No-Crimp Duct Reducer
20 in. x 18 in. 26 ga Galvanized No-Crimp Duct Reducer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Collars are beaded onto reducer
- 2" roll formed galvanized steel with 1/8" hemmed edge
- Machine cut body assembled with 5/32" zinc-coated steel rivets
- Type B Galvanized Steel
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Coating:
- Galvanized
- Diameter:
- 18 in
- Duct Size:
- 20 in x 18 in
- Gauge (metal):
- 26 ga
- Height:
- 5-1/2 in
- Material:
- Steel
- Width:
- 20 in