21 in x 20 in x 16 in Duct Square-To-Round
21 in x 20 in x 16 in Duct Square-To-Round
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 16 in
- Duct Size:
- 21 in x 20 in x 16 in
- Gauge (metal):
- 26 ga
- Length:
- 21 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 20 in