Royal Metal Products 24 ga Gas Vent Adjustable Elbow

R11124

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled with 1/8" x 1/8" zinc-coated steel rivets
  • Features four-piece construction with appropriate radius and crimped on one end

SPECIFICATIONS

Diameter
6 in
Gauge
24
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday