24 x 12 in. 26 ga 90 Degree Duct Elbow

Part #R4301224  |  Item #7236526  |  Manufacturer Part #4301224

Call for Pricing EACH

Width

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Duct Elbow Type: Horizontal

Duct Shape: Rectangular

Duct Size: 24 in x 12 in

Elbow Degree: 90

Gauge: 26

Height: 12 in

Material: Galvanized Steel

Width: 24 in