24 x 12 x 48 in. 26 ga Galvanized Steel Rectangular Duct Pipe

Part #R401X122448  |  Item #5130804  |  Manufacturer Part #401X122448

Call for Pricing EACH

Width

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Duct Shape: Rectangular

Gauge: 26

Height: 24 in

Length: 48 in

Material: Galvanized Steel

Width: 12 in