Royal Metal Products 25 ft. Polyester R6 Flexible Air Duct

R901R6

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C518
Diameter
12 in
Duct Shape
Round
Length
25 ft
Material
Plastic, Steel
Material Type
Polyester
Maximum Airflow
5500
R value
R6
UL Listed
UL 181 Class 1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday