0 items

Royal Metal Products 26 ga Galvanized Steel Rectangular Duct and Wall Stack with S-Lock Rail

R402X102048

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Gauge
26
Height
10 in
Length
48 in
Material
Galvanized Steel
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday