0 items

Royal Metal Products 28 ga Endotrace Collar for Duct Board

R262

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 3/8" round punch out tab which can be removed for damper assembly, 1 1/4" double click tab for easy assembly, 1 1/8" tabs are designed for 1" and 1 1/2" duct board

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Diameter
7 in
Gauge
28
Height
4 in
Material
Galvanized Steel

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday