0 items

Royal Metal Products 28 ga Endotrace Collar for Duct Board

ROY262

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/8" tabs are designed for 1" and 1 1/2" duct board
  • 3/8" round punch-out tab can be removed for damper assembly
  • A hem is on top of the collar
  • Offers 1 1/4" double-click tab for easy assembly
  • Roll-formed collar features 5/8" outboard flange internally sealed with hot-melt adhesive and a 1/4" convex bead for duct connection

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Diameter
4 in
Gauge
28
Height
4 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday