Royal Metal Products 28 in. 24 GA Drain Pan

SHMDP2428

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain plug is installed in die-stamped hole using PVC-type adaptor
  • One-piece seamless drain pain features 1/2" hem along entire perimeter for stability
  • PVC fitting is 3/4" SCH 40 PVC with a Buna-U O-ring and a 3/4" conduit locknut

SPECIFICATIONS

Gauge
24
Height
2 in
Length
28 in
Material
Carbon Steel
Width
66 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday