3-1/2 x 6 x 14 in. 30 ga Duct Plenum

You last purchased this on
 
Royal Metal Products

3-1/2 x 6 x 14 in. 30 ga Duct Plenum

  • Fast #
  • Part #R506R6G146
  • Item #7000249
  • Manufacturer Part #506R6G146
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

3-1/2 x 6 x 14 in. 30 ga Duct Plenum

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B, ASTM C1071 Type I, ASTM C665/1617, ASTM C411, ASTM C1338 G21
Coating:
Galvanized
Gauge (metal):
30 ga
Height:
3-1/2 in
Length:
14 in
Material:
Steel
R value:
R6
Vent Duct Shape:
Rectangular
Width:
6 in