6 in x 6 in 30 ga R6 Plenum Box
6 in x 6 in 30 ga R6 Plenum Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B, ASTM C-1071, ASTM C-665, ASTM C-411, ASTM C-1338
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Box
- Gauge (metal):
- 30 ga
- Height:
- 3-1/2 in
- Length:
- 6 in
- Material:
- Steel
- R value:
- R6
- Size:
- 6 in x 6 in
- Vent Duct Shape:
- Rectangular
- Width:
- 6 in