Royal Metal Products 30 ga Duct Board Collar with Damper

R310F

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Damper is Duro Dyne Rapit Regulator 5-piece with handle
  • Flange is 1" wide and corrugated for added durability
  • Starting collars are assembled with 1/8" x 1/8" Zinc-coated Steel rivets and are rolled formed with 1 1/2" crimp and 3/8" convex beads for branch duct connection

SPECIFICATIONS

Diameter
4 in
Gauge
30
Height
6 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday