0 items

Royal Metal Products 30 ga Top Takeoff with Damper Gasket

R308SDG

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Collar is attached by using a colatch bead system
  • Galvanized Steel Construction
  • Tabs are 3/4" long can be used with 1" - 1 1/2" duct board or Metal

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Diameter
6 in
Gauge
30
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday