Royal Metal Products

30 x 10 x 48 in. 26 ga Galvanized Steel Rectangular Duct Pipe

Part #R401103048  |  Manufacturer Part #401103048

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-piece duct
  • S-locks and drives are included with all regular duct

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Duct Shape: Rectangular

Gauge: 26

Height: 30 in

Length: 48 in

Material: Galvanized Steel

Width: 10 in