Royal Metal Products 31 in. Duct Tee

R27118

Manufacturer Part #: 27118

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with piping
  • Features galvanized steel construction, a 1/8" hemmed edge, crimped end (male connection side), and Zinc coated steel rivets

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
18 in
Fitting Size 2
18 in
Fitting Size 3
18 in
Gauge
24
Height
23-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday