Royal Metal Products

4 in. 28 ga Air Tite

Part #R1674  |  Manufacturer Part #1674

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Assembled with 1/8" x 1/8" zinc-coated steel rivets
  • Gasket is fire-retartant polyethylene foam with double-stick 3M tape

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 4 in

Duct Shape: Round

Gauge: 30

Height: 5-1/2 in

Material: Galvanized Steel