Royal Metal Products 4 in. Duct Adapter

R41810

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 28 gauge
  • Flat sheet is press broke to the correct size then fitted with the s-lock rail and the drive cleat edge
  • Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
4 in
Gauge
30
Length
10 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday