Royal Metal Products 4 x 10 in. 90 Degree Register Boot

R243410

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Features 1/8" hem on both collar and register openings

SPECIFICATIONS

Diameter
4 in
Gauge
30
Length
10 in
Material
Galvanized Steel
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday