4 x 10 x 6 in. 90 Degree Boot Steel 24 ga
4 x 10 x 6 in. 90 Degree Boot Steel 24 ga
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 6 in
- Gauge (metal):
- 24 ga
- Length:
- 4 in
- Material:
- Steel
- Width:
- 10 in