Royal Metal Products

4 x 10 x 6 in. 90 Degree Boot Type-B Galvanized Steel 30 ga

Part #R3574106  |  Manufacturer Part #3574106

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 90° ceiling boot with frame, 26" plate

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 6 in

Gauge: 30

Length: 4 in

Material: Type-B Galvanized Steel

Width: 10 in