Royal Metal Products

4 x 10 x 6 in. Center Galvanized Steel End Boot

Part #R2444106  |  Manufacturer Part #2444106

Register Boot Opening

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with HVAC
  • Features galvanized steel, Zinc coated steel rivets, and a 1/8" hem on both collar and register openings

Documents

Specifications

Diameter: 6 in

End Boot Position: Center

Gauge: 30

Height: 8-1/2 in

Length: 10 in

Material: Galvanized Steel

Register Boot Opening: 4 in x 10 in

Width: 4 in