4 x 10 x 7 in. 90 Degree Boot Type-B Galvanized Steel 30 ga

Part #R243D4107  |  Item #3640544  |  Manufacturer Part #243D4107

Call for Pricing EACH

Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 7 in

Gauge: 30

Length: 4 in

Material: Type-B Galvanized Steel

Width: 10 in