Royal Metal Products 4 x 12 in. 90 Degree Register Boot

R243412

Manufacturer Part #: 2434126

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Features 1/8" hem on both collar and register openings

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
6 in
Duct Shape
Rectangular
Gauge
30
Height
4 in
Length
12 in
Material
Galvanized Steel
Width
4 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday