0 items

Royal Metal Products 4 x 12 in. Straight Boot

R241412

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 1/8" hem on collar and register openings and assembled with 1/8" x 5/32" zinc-coated steel rivets

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
12 in
Material
Steel
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday