4 x 12 x 6 in. Straight Boot Galvanized Steel 30 ga

Part #SHMSCBFP12U  |  Item #7182930  |  Manufacturer Part #241F4126

Call for Pricing EACH

Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Gauge: 30

Length: 4 in

Material: Galvanized Steel

Width: 12 in