4 x 12 x 6 in. Straight Boot Galvanized Steel 30 ga
4 x 12 x 6 in. Straight Boot Galvanized Steel 30 ga
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features 1/8" hem on collar and register openings and assembled with 1/8" x 5/32" zinc-coated steel rivets
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Length:
- 4 in
- Material:
- Steel
- Width:
- 12 in