Royal Metal Products

4 x 6 x 4 in. 90 Degree Boot Steel 24 ga

Part #R243FRD464  |  Manufacturer Part #243FRD464

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 4 in

Gauge: 24

Length: 4 in

Material: Steel

Width: 6 in