Royal Metal Products

4 x 8 in. Ceiling Radiation Damper

Part #R557RD84  |  Manufacturer Part #557RD84

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Shape: Rectangular

Gauge: 21

Height: 4 in

Material: Galvanized Steel

UL Listed: UL 263

Width: 8 in