0 items

Royal Metal Products 5 ft. 30 ga Carbon Steel Pipe

R1016030

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 3/8" stiffener beads rolled every 12" for rigidity
  • Male and female locks are roll-formed using a Modified Reeves Design

SPECIFICATIONS

Diameter
3 in
Gauge
30
Length
5 ft
Material
Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday