Royal Metal Products 5 ft. x 4 in. 30 ga Galvanized Steel Round Duct Pipe

M1016030

Manufacturer Part #: 10146030

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Grade B
Diameter
4 in
Duct Shape
Round
Gauge
30
Type
Snap Lock

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday