5 ft. x 7 in. 30 ga Galvanized Oval Pipe

Part #R10376030  |  Item #3931246  |  Manufacturer Part #10376030

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oval pipe, 7" width x 5' length

Documents

Specifications

Diameter: 7 in

Duct Shape: Oval

Gauge: 30

Length: 5 ft

Material: Galvanized Steel