Royal Metal Products 5 in. 30 ga Galvanized Oval Pipe

R103530

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Oval pipe, 5" x 100", 30-guage

SPECIFICATIONS

Diameter
5 in
Gauge
30
Length
100 in
Material
Galvanized

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday