Royal Metal Products

5 in. Galvanized Steel Starting Collar in Round Duct

Part #R261S5  |  Manufacturer Part #261S5

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Assembled with 1/8" x 1/8" zinc-coated steel rivets
  • Collar formed to a bell shaped bead and features 1 1/2" crimp and 3/8" convex bead for branch duct connection
  • Rounded lady finger tabs for safe installation

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 5 in

Duct Shape: Round

Gauge: 30

Height: 6 in

Material: Galvanized Steel